missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos PolarSafe™ Cardboard Freezer Box, without Divider
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
- Divider is sold separately
These economical cryo/freezer storage boxes offer excellent low-temperature storage. Moisture-repellent coating protects boxes from effects of liquid nitrogen or condensation.
Order cell dividers separately. Choose from a wide range of dividers to accommodate tubes from 0.5 to 50 mL. Dividers can hold from 16 to 196 tubes with diameters from 8 to 33.5 mm.
Specifications
Specifications
| Color | White |
| Material | Fiberboard |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Blood Bank, Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Stem Cell/Bone Marrow Procedures |
| Includes | Box only. (Divider not included.) |
| Max. Temperature (Metric) | Lowest Set Temp: -196°C |
| Dimensions (L x W x H) | 5.7 x 5.7 x 4.0 in. (14.6 x 14.6 x 12.4 cm) |