missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Argos Technologies™ Fiberboard Cryogenic Storage Box, without Divider
Description
- Snug-fitting lid prevents accidental separation if dropped
- Use in mechanical freezers or liquid nitrogen tanks to –196°C
- Constructed of sturdy cardboard with moisture-repellent coating
- Designed with small holes on the bottom to allow for drainage
- Purchase divider separately to customize your storage needs
Specifications
Specifications
| Color | White |
| Material | Fiberboard |
| Shape | Square |
| Type | Freezer Box |
| For Use With (Application) | Blood Bank, Sample Storage for Laboratories in Universities and for Performing Artificial Insemination, Stem Cell/Bone Marrow Procedures |
| Includes | Box only. (Dividers are sold separately.) |
| Dimensions (L x W x H) | 5.25 x 5.25 x 2 in. |