missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials 81-Place Polypropylene Storage Boxes

Reinforced hinges, lock, and seal for secure storage

Supplier:  Cole-Parmer™ Essentials 0439658

 View more versions of this product

Catalog No. 03391545


Only null left

Description

Description

  • Bold, black alpha-numeric printing allows accurate tracking of samples
  • Click fit lock ensures box will not open accidentally-even if placed upside-down
  • Large clasp allows easy opening with gloves
  • Fit in most 2 in. freezer racks

Boxes withstand temperatures from -80°C to 121°C, and will not degrade with repeated thaws. Each box features an alphanumeric grid on the exterior and interior, stacking rings, and a matte surface suitable for markers or labels. Box top is clear for easy visual inspection of samples and bottoms are colored for additional identification and organization. Boxes accommodate 0.5, 1.5, and 2.0 mL microtubes, and most brands of cryogenic vials.

Specifications

Chemical Identifiers

Polypropylene
Square
5 Pack

Specifications

Clear
Square
0.5, 1.5 and 2 mL Tubes
Polypropylene
Cryo Box
5 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions