missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polar Ware™ Stainless Steel Griffin Beakers
Ensure accurate measurement and safe transfer of liquids
$390.53 - $398.16
Specifications
| Material | Stainless Steel |
|---|---|
| Label Type | Capacity-Full Mark Near Top |
| Type | Beaker |
| Style | Griffin |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-584-26E
|
Polar Ware™
VLL2000B |
2000 mL |
Each for $398.16
|
|
|||||
|
02-584-26H
|
Polar Ware™
VLL3000B |
3000 mL |
Each for $390.53
|
|
|||||
Description
- Made of stainless steel
- Available in different size capacities
Specifications
| Stainless Steel | |
| Capacity-Full Mark Near Top | |
| Beaker | |
| Griffin |