missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ PocketMop™ Irradiated Flat Head Mop Covers

Description
Requires
QPSL frame with STA series handle or QDSL with SSU series handle
The Micronova Irradiated PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.
- Economical, lightweight and easy to maneuver
- Angled head for convenient application of disinfectant or detergent
- Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
- Available in a range of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
- Compatible with alcohol and strong disinfectants
- Gamma irradiated for aseptic areas
- Autoclavable
Specifications
Specifications
| Dimensions | 35.6 x 10.2 cm (14 x 4 in.) |
| Product Type | Mop |
| Head Type | Flat |
| Color | White |
| Length (English) | 14 in. |
| Sterility | Sterile |
| Length (Metric) | 35.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 10.2 cm |
| Width (English) | 4 in. |
| Show More |