Learn More
Micronova™ PocketMop™ Flat Head Mop Covers

These snap-on, flat head mop covers are economical and versatile; ideal for cleaning and sanitizing surfaces and equipment in controlled environments. Available in a variety of fabrics to meet specific cleaning needs.
$66.95 - $1,643.83
Specifications
| Product Type | Mop |
|---|---|
| Head Type | Flat |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Width (English) | 4 in. |
Requires: QPSL frame with STA series handle or QDSL with SSU series handle
| Catalog Number | Mfr. No. | Material | Dimensions | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Dimensions | Color | Price | Quantity & Availability | |||
19116762
![]() |
Micronova™
PKMAA48 |
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam | 48 x 4 in. (122 cm x 10 cm) | Blue |
Case of 24 Each for $1,643.83
|
|
|||
19045242
![]() |
Micronova™
PKMAA14 |
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) | Blue |
Pack of 4 Each for $73.78
Case of 6 Pack for $442.68
|
|
|||
19045247
![]() |
Micronova™
PKMAA18 |
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam | 45.7 x 10.2 cm (18 x 4 in.) | Blue |
Case of 4 Each for $461.37
|
|
|||
19045243
![]() |
Micronova™
PKMAW14 |
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) | White |
Pack of 4 Each for $73.78
Case of 6 Pack for $442.68
|
|
|||
|
19045248
|
Micronova™
PKMAW18 |
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam | 45.7 x 10.2 cm (18 x 4 in.) | White |
Pack of 4 Each for $82.15
Case of 6 Pack for $492.90
|
|
|||
19045241
![]() |
Micronova™
PKM614 |
Smooth Polyester, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) | White |
Pack of 24 Each for $66.95
Case of 6 Pack for $401.70
|
|
|||
19045246
![]() |
Micronova™
PKM618 |
Smooth Polyester, Urethane Foam | 45.7 x 10.2 cm (18 x 4 in.) | White |
Pack of 4 Each for $74.01
Case of 6 Pack for $444.06
|
|
|||
19045240
![]() |
Micronova™
PKM1114 |
Polyester, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) | White |
Pack of 4 Each for $73.78
Case of 6 Pack for $442.68
|
|
|||
|
19045245
|
Micronova™
PKM1118 |
Polyester, Urethane Foam | 45.7 x 10.2 cm (18 x 4 in.) | White |
Pack of 4 Each for $67.31
Case of 6 Pack for $403.86
|
|
|||
Description
Used for controlled environments
The Micronova PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.
- Economical, lightweight and easy to maneuver
- Angled head for convenient application of disinfectant or detergent
- Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
- Available in a range of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
- Compatible with alcohol and strong disinfectants
- Autoclavable
Specifications
| Mop | |
| Non-sterile | |
| 4 in. | |
| Single-use | |
| Store at Ambient Temperature | |
| No |
| Flat | |
| Autoclavable | |
| Chemicals | |
| 24/Cs. | |
| Cleaning and Sanitization of Cleanroom Surfaces |