missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pneumatic Table

Catalog No. p-7228816
Change view
Click to view available options
Width (English):
48 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06001072 48 in.
06001073 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06001072 Supplier Fisherbrand™ Supplier No. FSLIP48BS8827
Only null left

Pneumatic height adjustable tables provide easy and efficient non-electric height adjustment.

  • Frame of the table is brushed silver and includes castors

Specifications

Height (Metric) 73.7 to 109.2 cm
Depth (Metric) 60.9 cm
Width (English) 48 in.
Depth (English) 24 in.
Height (English) 29 to 43 in.
Width (Metric) 121.9 cm