missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pneumatic Table

Catalog No. 06001073
Change view
Click to view available options
Width (English):
48 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06001073 60 in.
06001072 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06001073 Supplier Fisherbrand™ Supplier No. FSLIP60BS8827

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pneumatic height adjustable tables provide easy and efficient non-electric height adjustment.

  • Frame of the table is brushed silver and includes castors

Specifications

Width (Metric) 152.4 cm
Height (Metric) 73.7 to 109.2 cm
Width (English) 60 in.
Depth (Metric) 60.9 cm
Depth (English) 24 in.
Height (English) 29 to 43 in.