missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Pluronic F-68 Polyol, 10% Solution (100X)

Catalog No. ICN2750049
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN2750049 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN2750049 Supplier MP Biomedicals™ Supplier No. 092750049

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-ionic surfactant in cell culture used to control shear forces in suspension cultures against possible damage.

Pluronic F-68 is a difunctional block copolymer surfactant terminating in primary hydroxyl groups. It is a non-ionic detergent that protects cells from hydrodynamic damage, including freezing and thawing, transfer and stirring. It can also be used to reduce foaming in stirred cultures and reduce cell attachment to glass. Used for in vitro isolation of lymphocytes from diluted whole blood. Pluronic F-68™ is a registered trademark of BASF Corporation.

Specifications

Chemical Name or Material Pluronic F-68™ Polyol
Quantity 100 mL
Synonym 10% Solution, 100X

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.