missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Platinum Electrodes

Catalog No. S43500
Encompass
Change view
Click to view available options
Quantity:
2 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S43500 2 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43500 Supplier GSC Go Science Crazy Supplier No. GIG 501 2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precision tube construction provides desired results.

  • Platinum plate with copper lead wire is sealed in glass tubing
  • Tubing fits into No. 1 rubber stopper
  • Only platinum plate, glass tubing, and stopper come into contact with solution, thus eliminating undesirable results
  • Plate: 3 x 13mm

Order Info

Packed in protective plastic tube

Specifications

Type Electrode
Diameter (Metric) Outer 0.75 cm
Material Platinum
Length (Metric) 0.35 cm
Length (English) 0.13 in.
Includes No. 1 rubber stopper with 18G copper wire
Quantity 2 Pack
Diameter (English) Outer 0.29 in.
For Use With (Equipment) Hoffman electrolysis apparatus