missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PLATEMASTERTM 220 μL
GREENER_CHOICE

Catalog No. F110762
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
2 to 220 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F110762 2 to 220 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. F110762 missing translation for 'mfr' Gilson™ missing translation for 'supplierNo' F110762

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PLATEMASTERTM 220 μL is an easy-to-use, accurate solution for high-throughput manual pipetting of 96- and 384-well microplates.

The PLATEMASTERTM 96-channel design greatly reduces the number of pipetting steps necessary to fill a microplate when compared to using regular manual multichannel pipettes. Typically, filling 96-well plates takes less than 10 seconds, and 384-wells can be filled in less than a minute using only four pipetting steps.

  • Reduces risk of human error in high-throughput applications
  • High accuracy and precision levels can equal that of 8- or 12-channel pipettes while avoiding the risk of skipping or repeating wells
  • All enzymatic reactions and cell-based applications across wells can be started and stopped at the same time
  • Improved well-to-well and plate-to-plate reproducibility from 0.5 μL to 220 μL pipetting volumes
  • As intuitive as a PIPETMANTM and does not require programming, long training, or power for use
  • Can be fully adapted to a variety of application needs
  • Compact and portable design easily integrates into lab, allowing it to fit on most benchtops, under hoods, or in cold rooms

Specifications

Product Type Pipettor
Certifications/Compliance ISO 9001
Channels 96
Material Polypropylene
Volume (Metric) 2 to 220 μL
For Use With (Application) Liquid Handling
For Use With (Equipment) Platemaster
Includes Platemaster
Model PLATEMASTER™ P220
Software No
Tip Material Polypropylene
Dimensions (L x W x H) 300 x 400 x 450 mm
Width (English) 11.81 in
Width (Metric) 300 mm
Height (English) 15.75 in
Height (Metric) 400 mm
Weight (English) 42.6 lb
Weight (Metric) 19.32 kg
Voltage 0 to 100 mV, 1 V, 10 V
No. per Pack 1
Show More Show Less