missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Plate Glass Mirror Strips

Catalog No. S01317
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S01317 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01317 Supplier United Scientific™ Supplier No. MSG4X4

Mirror strips ideal for optics demonstrations.

  • Made from plate glass about 2 mm thick.
  • Highly silvered back.

Specifications

Dimensions (L x W) 4 x 4 in.
Material Glass (Silvered)
Product Type Mirror
Shape Square
Thickness (Metric) 2 mm