missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Plate

Catalog No. 01183228
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
01183228 Aluminum Alloy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183228 Supplier IKA™ Supplier No. 25005389

The IKA Plate (RCT digital) has a round top made of aluminum alloy. It stirs volumes of up to 20 L (H2O) and runs at speeds ranging from 50 to 1500 rpm. 10 year warranty offered upon registration of the product.

  • PT 1000.60 temperature sensor included
  • Function selectable, timeout time adjustable (Error 5)
  • Stirring qty. max: 20 L
  • Speed range: 50 to 1500 RPM
  • Temperature setting range: 0°C to 310°C
  • Alnico magnetic technology ensures excellent temperature stability and high residual induction
  • 10 year warranty offered upon registration of the product

Specifications

Top Plate Material Aluminum Alloy
Voltage 115 V
Height (Metric) 85 mm
Temperature (Metric) 0°C to 310°C
Frequency 50/60 Hz
Width (Metric) 160 mm
Weight (Metric) 2.3 kg
No. of Positions 1
Max. Container Size 20 L
Dimensions (L x W x H) 270 x 160 x 85 mm
Display LCD
Speed 50 to 1500 rpm
Show More Show Less