missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Plastic Triple Magnifier

Catalog No. S90346
Change view
Click to view available options
Diameter (Metric) Lens:
101 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Lens
S90346 101 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90346 Supplier United Scientific™ Supplier No. PMT003

Three separate magnifying lenses.

  • Molded plastic
  • Magnification: 2X, 6X and 8X
  • Overall length: 4 in. (10cm)

Specifications

Diameter (Englis) Lens 4 in.
Diameter (Metric) Lens 101 mm
Magnification 2x, 6x, 8x
Length (Metric) 10.16 cm
Product Type Magnifier, Triple
Material Plastic
Length (English) 4 in.