missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Plastic Test Tube Rack, 3-Tier
Description
- Polypropylene racks with a 3-tier design provide a clear view of the tube contents and convenient insertion and removal of tubes.
- Available in multiple diameters and configurations.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 62 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 16 mm Tubes |
| Includes | 2 Racks |
| Show More |