missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Plastic Stirring Rod
Description
- Molded in polypropylene.
- Both ends rounded.
- Autoclavable.
Specifications
Specifications
| Length (Metric) | 20.32 cm |
| Quantity | 12/Pk. |
| Shape | Cylinder |
| Dimensions (L x W x H) | 203 x 7 x 7 mm |
| Material | Polypropylene |
| Diameter (Metric) | 7 mm |
| Autoclavable | Autoclavable |
| Color | White |
| Type | Stirring Rod |
| Length (English) | 8 in. |