missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Plastic Slide Grip, Plastic Slide Grip
Description
- Holds five (76 x 26mm) slides
- Can be used in temperatures to 80°C
Specifications
Specifications
| Holds | Slides |
| Material | Plastic |
| Positions | 5 |
| Length (Metric) Slide | 76 mm |
| Width (Metric) Slide | 26 mm |
| Product Type | Plastic Slide Grip |