missing translation for 'onlineSavingsMsg'
Learn More

Action Pump Plastic Siphon Drum Pumps

Catalog No. 0100715
Encompass
Change view
Click to view available options
Flow Rate:
5 gal./min.
7 gal./min.
Product Type:
Siphon Pump
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Product Type
0100715 7 gal./min. Siphon Pump
010071 5 gal./min. Siphon Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0100715 Supplier Action Pump Supplier No. 5000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choice of polyethylene or polypropylene models

  • For dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems
  • Maximum delivery rate varies with model
  • Use for 15-30 and 55 gal. (57-114, 208L) drums with a 2 in. (5.1cm) bung
  • Some units can be used with 5 gal. pail with separate adapter
  • Heavy duty model available

Specifications

Applications Dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems
Flow Rate 7 gal./min.
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Overall Length (Metric) 152.4 cm
Overall Length (English) 60 in.
Temperature (English) Min 40°F
Temperature (English) Max. 140°F
Material PVC
Product Type Siphon Pump
For Use With (Equipment) 15 to 30 or 55 gal. drum and 5 gal. pail with separate adapter
Show More Show Less