missing translation for 'onlineSavingsMsg'
Learn More

Action Pump Plastic Siphon Drum Pumps

Catalog No. 010071
Encompass
Change view
Click to view available options
Flow Rate:
5 gal./min.
7 gal./min.
Type:
Siphon Pump
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Type
010071 5 gal./min. Siphon Pump
0100715 7 gal./min. Siphon Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 010071 Supplier Action Pump Supplier No. 4005

Choice of polyethylene or polypropylene models

  • For dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems.
  • Maximum delivery rate varies with model
  • Use for 15-30 and 55 gal. (57-114, 208L) drums with a 2 in. (5.1cm) bung
  • Some units can be used with 5 gal. pail with separate adapter
  • Heavy-duty model available

Specifications

Applications Dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems
Flow Rate 5 gal./min.
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Overall Length (Metric) 110.49 cm
Overall Length (English) 43.5 in.
For Use With 15 to 30 or 55 gal. drum
Type Siphon Pump
Temperature (English) Min 40°F
Temperature (English) Max. 140°F
Material Polyethylene
Show More Show Less