missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Plastic Silica Gel 60 Plate with F254 Coating
Used for thin layer chromatography applications
Supplier: MilliporeSigma™ 1057500001
Description
- Combination of silica gel 60, addition of polymeric binder
- Adherent hard surface that will not crack or blister
- Coated with fluorescent indicator F254
- Layer thickness: 140 to 240μm
- Pore Volume: 0.74 to 0.84mL/g
- Size: 4 x 8cm
Specifications
White | |
50 Units/Pk. | |
Thin Layer Chromatography |
Plastic | |
Silica Gel | |
Room temperature |