missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Screw Caps

Catalog No. s88411
Change view
Click to view available options
Standard Taper Joint:
14/23
19/26
24/29
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
S88411 14/23
S88412 19/26
S88413 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S88411 Supplier Eisco™ Supplier No. CH1036A
Only null left

Eisco™ Plastic Screw Caps are autoclavable caps designed to fit a variety of standard joint sizes.

  • For use on bottles and flasks with screw threads
  • Available in a variety of standard joint sizes
  • Autoclavable

Specifications

Color Red
Material Plastic
Length (Metric) 2.54 cm
Sterility Non-sterile
Standard Taper Joint 14/23
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 2.54 cm
Disposable Reusable
Height (Metric) 1.27 cm
Product Type Screw Cap
Width (English) 1 in.
Length (English) 1 in.
Height (English) 0.5 in.
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less