missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Pail with Tear Tab Lid

Catalog No. 19058150
Change view
Click to view available options
Capacity (English):
1 gal.
2 gal.
3.5 gal.
5 gal.
Handle Material:
10 Gauge Galvanized Wire
12 Gauge Galvanized Wire
9 Gauge Galvanized Wire
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Handle Material
19058150 1 gal. 12 Gauge Galvanized Wire
19058151 2 gal. 10 Gauge Galvanized Wire
19058152 3.5 gal. 9 Gauge Galvanized Wire
19058153 5 gal. 9 Gauge Galvanized Wire
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19058150 Supplier Fisherbrand™ Supplier No. 2000FB

Durable HDPE pail with reusable tear tab lid.

  • Prime High Density Polyethylene (HDPE) construction
  • Round, open head pail
  • Reusable tear tab lid
  • Galvanized wire handle
  • White

Specifications

Product Type Pail
Capacity (Metric) 3.78 L
Material Plastic
Autoclavable Not Autoclavable
Capacity (English) 1 gal.
Certifications/Compliance Non-UN
Color White
Description New 1 gallon Plastic Pail w/tear tab lid
Diameter (English) Wheel 7.885 in.
Dimensions 7.885 x 7.885 x 7.200 in.
For Use With (Application) Packaging and Shipping
Handle Material 12 Gauge Galvanized Wire
Height (English) 7.200 in.
Includes Tear tab Lid
Length (English) 7.885 in.
Quantity 1 Ea.
Width (English) 7.885 in.
Show More Show Less