missing translation for 'onlineSavingsMsg'
Learn More

Plastic Mirrors

Catalog No. S95582
Change view
Click to view available options
Product Type:
Single Mirror
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S95582 Single Mirror
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95582 Supplier Customer Channels Group (Ccg) Supplier No. 14440

Single and hinged mirrors available.

  • Hinged mirror is ideal for symmetry activities
  • Multi-colored
  • Dimensions: 3 x 5 in. (7.5 x 12.5cm)

Specifications

Product Type Single Mirror
For Use With (Application) Symmetry activity
Quantity Each
Dimensions (L x W) 5 x 3 in. (12.5 x 7.5 cm)
Length (English) 5 in.
Length (Metric) 12.5 cm
Width (English) 3 in.
Width (Metric) 7.5 cm