missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Microtube Box

Catalog No. S29416
Change view
Click to view available options
Positions:
100
64
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
S29416 64 Microtubes (1.5 mL)
S29415 100 Microtubes (0.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29416 Supplier Eisco™ Supplier No. CH0288B
Only null left

Eisco™ Plastic Microtube Box features a numbered index printed on the transparent lid for convenient organization and indexing.

  • Rugged polycarbonate storage rack with lid
  • Letter and numbers on surface for easy indexing
  • Transparent lid for good visibility
  • Designed for use in temperatures ranging from -190°C to +121°C

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Autoclavable
Color Blue/White
Holds Microtubes (1.5 mL)
Material Polycarbonate
Positions 64
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Storing Microtubes
Quantity 1
Length (Metric) 13.34 cm
Product Type Microtube Rack
Shelves None
Height (Metric) 5.4 cm
Array 8 x 8
Width (Metric) 13.34 cm
Show More Show Less