missing translation for 'onlineSavingsMsg'
Learn More

Supertek™ Plastic Microscope Slides

Catalog No. S00668
Encompass
Change view
Click to view available options
Length (Metric):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00668 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00668 Supplier Supertek™ Supplier No. B10675S3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These slides are made from optically clear vinyl. They will not break or scratch.

  • 144 plastic microscope slides
  • Made from optically clear vinyl
  • Will not break or scratch
  • Packaged in a box
  • Ages 7+

Specifications

Length (Metric) 3 in.
Well Count 0
Material Vinyl
Width (Metric) 1 in.
Precleaned Yes
Thickness (Metric) 1.0 to 1.2 mm
Frosted Not Frosted
Type Microscope Slide
Color Clear