missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Label Holder
Description
- Plastic Label Holder provides easy identification of shelf contents or section.
- All label holders can accommodate up to a 1 1/2 in. tall label.
Specifications
Specifications
| Includes | Label Holder |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Warranty | 2 Years |
| With Casters | No |
| For Use With (Application) | Label Holder |
| For Use With (Equipment) | Wire Shelving |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Color | Clear |
| Show More |