missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Joint Clips

Catalog No. p-7146825
Change view
Click to view available options
Color:
Blue
Green
Mint
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41773 Mint
S41776 Yellow
S41780 Blue
S41781 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S41773 Supplier Eisco™ Supplier No. CH0869A
Only null left

Plastic Joint Clips are designed to hold jointed glassware together without traditional clamps

  • Made of chemical and temperature resistant plastic
  • Color-coded by joint size for ease of identification
  • Able to withstand temperatures up to 80°C
  • Tapered clip

Warranty

1 year limited manufacturer warranty

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Inner 10 mm
Material Plastic
For Use With Connect labware
Packaging Quantity 1
Sterility Non-sterile
Thread Size 10/19
Shape Circular
Height (Metric) 0.5 cm
Height (English) 0.2 in.
Includes 1 clip
Color Mint
Max. Operating Temperature (Metric) 80°C
Product Type Joint Clip
Show More Show Less