missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plastic Joint Clips
Description
- Made of chemical and temperature resistant plastic
- Color-coded by joint size for ease of identification
- Able to withstand temperatures up to 80°C
- Tapered clip
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 19 mm |
| Material | Plastic |
| For Use With | Connect labware |
| Packaging Quantity | 1 |
| Sterility | Non-sterile |
| Thread Size | 19/26 |
| Shape | Circular |
| Includes | clip |
| Color | Blue |
| Show More |