missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Plastic Graduated Cylinders Set
Description
- Shipping weight: 1.75 lb. (0.7 kg)
- Dimensions: 39.37 x 25.4 x 10.16 cm (15.5 x 10 x 4 in.)
Specifications
Specifications
| Capacity (Metric) | 10 mL, 50 mL, 100 mL, 250 mL, and 500 mL |
| Material | Polypropylene |
| Includes | 10, 25, 50, 100, 250, 500, 1000 mL Cylinders |
| Autoclavable | Autoclavable |
| Base Type | Hexagonal |
| Height (English) | Various |
| Height (Metric) | Various |
| Product Type | Graduated Measuring Cylinder Set |