missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Tambour en plastique, 200L, pour HyPerforma™ mélangeur à usage unique DS 300

Description
The 200 L Plastic Drum with Conical Insert adds speed and convenience to your workflow. The drum is designed for use with the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.
Key features:
- Standard plastic drums available in 50, 100, 200, and 300 L sizes
- Lightweight for ease of mobility
- Applicable to open- and closed-top mixing applications
- Economical
- Bottom drain for easy transfer
- 5:1 turn down ratio in conjunction with docking station and a bioprocess container bag or liner
Optional:
- Dollies for the drums are available in two sizes: one for 50 to 200 L drums and another for 300 L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station.
Required accessories:
- HyPerforma Single-Use Mixer DS 300 docking station
- HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing
Recommended for:
- Powder-liquid or liquid-liquid mixing applications in single-use
- High-throughput mixing and storage
Spécifications
Spécifications
| À utiliser avec (équipement) | Mixeur à usage unique DS 300 |
| Capacité (métrique) | 200 L |
| Gamme de produit | HyPerforma |
| Détail du port | Drain du bas : 4 po. (10,2 cm) |
| Quantité | 200 L |
| Dimensions | 23,5 x 44,75 po. (60 x 114 cm) |