missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Plastic Drum, 100L, for HyPerforma™ Single-Use Mixer DS 300, with Conical Insert
GREENER_CHOICE

Catalog No. SH3095902
Change view
Click to view available options
Quantity:
100 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3095902 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SH3095902 Supplier Thermo Scientific™ Supplier No. SH30959.02

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 100 L Plastic Drum with Conical Insert is designed for use with the Thermo Scientific™ HyPerforma Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.

The 100 L Plastic Drum with Conical Insert adds speed and convenience to your workflow. The drum is designed for use with the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.

Key features:

  • Standard plastic drums available in 50, 100, 200, and 300 L sizes
  • Lightweight for ease of mobility
  • Applicable to open- and closed-top mixing applications
  • Economical
  • Bottom drain for easy transfer
  • 5:1 turn down ratio in conjunction with docking station and a bioprocess container bag or liner

Optional:

  • Dollies for the drums are available in two sizes: one for 50 to 200 L drums and another for 300 L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station.

Required accessories:

  • HyPerforma Single-Use Mixer DS 300 docking station
  • HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing

Recommended for:

  • Powder-liquid or liquid-liquid mixing applications in single-use
  • High-throughput mixing and storage

Specifications

For Use With (Equipment) DS 300 Single-Use Mixer
Capacity (Metric) 100 L
Product Line HyPerforma
Port Detail Bottom Drain: 4 in. (10.2 cm)
Quantity 100 L
Dimensions 23.5 x 29.75 in. (60 x 76 cm)