missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Dropping Bottle, Euro Design

Unique LDPE Plastic Dropping Bottles include a screw cap and spout that dispenses small, uniform drops of liquid.

Supplier:  Eisco™ CH0182CPK12

 View more versions of this product

Catalog No. S80814


Only null left

Description

Description

  • Plastic Dropping Bottle
  • Low Density Polyethylene (LDPE)
  • Spout dispenses small, uniform drops of liquid
  • Screw cap with an attached cover
  • Euro design

Warranty

1 year limited manufacturer warranty.

Specifications

Specifications

60 mL
Clear
1.25 in.
Screw cap
LDPE
12/Pk.
50.8 mm
Yes
Small
Narrow
3.17 cm
Liquids
1.25 in.
3.55 cm
Not Autoclavable
2 oz.
Uniform drops
For routine storage and pouring applications in the laboratory.
101.6 mm
10.16 cm
Non-sterile
Translucent
Reusable
No
Cylindrical
Dropping Bottle
2 in.
Plastic
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions