missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Innovative Med Tech Plastic Blood Gas Capillary Tubes: Additives
Description
- Made from 100% plastic
- Use for blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening
Compliance
Meets FDA, OSHA, and CDC mandates
Specifications
Specifications
| Product Type | Capillary Tube |
| Additive | Balanced Li-Heparin |
| Material | Plastic |
| Capacity (Metric) | 130 μL |
| Diameter (Metric) Inner | 120 mm |
| For Use With (Application) | Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening |
| Length (Metric) | 1.75 mm |
| Certifications/Compliance | FDA; OSHA; CDC |