missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Beakers with Spout
These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.
Supplier: Eisco™ CH0137G
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Chemical Identifiers
| Translucent | |
| Beaker | |
| Autoclavable | |
| Yes |
| Polypropylene | |
| Non-sterile | |
| Reusable | |
| Raised Outer Graduated Scale |
Specifications
| 67.62 oz. | |
| Chemical durability | |
| 17.78 cm | |
| Polypropylene | |
| 26 cm | |
| 200 mL | |
| 1/Ea. | |
| Non-sterile | |
| Reusable | |
| Raised Outer Graduated Scale |
| Translucent | |
| 7 in. | |
| 5000 mL | |
| 10.25 in. | |
| Spout | |
| 1 | |
| Beaker | |
| Autoclavable | |
| Yes | |
| Tapered |