missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Beakers with Spout
Description
- Autoclavable
- Raised graduations on outer surface
- Tapered spout
Specifications
Specifications
| Capacity (English) | 3.38 oz. |
| Color | Translucent |
| Description | Chemical durability |
| Diameter (English) Inner | 2 in. |
| Diameter (Metric) Inner | 5 cm |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Includes | Spout |
| Increments | 5 mL |
| No. per Pack | 1 |
| Show More |