missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Beakers with Spout

Catalog No. S23776
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
5000 mL
No. per Pack:
1
12
3.
4
5
6
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S23776 25 mL 1
S27521 250 mL 6
S27522 500 mL 4
S23778 100 mL 1
S27523 1000 mL 3.
S23779 250 mL 1
S23780 500 mL 1
S23781 1000 mL 1
S23783 5000 mL 1
S23784 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL 5
S97808A 50 mL 12
S97808B 100 mL 12
S97808C 500 mL 12
S97808D 1000 mL 12
S13955 250 mL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S23776 Supplier Eisco™ Supplier No. CH0137

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.

  • Autoclavable
  • Raised graduations on outer surface
  • Tapered spout

Specifications

Capacity (English) 0.84 oz.
Color Translucent
Description Chemical durability
Diameter (English) Inner 1.3 in.
Diameter (Metric) Inner 3.3 cm
Capacity (Metric) 25 mL
Material Polypropylene
Height (English) 2 in.
Height (Metric) 5 cm
Includes Spout
Increments 5 mL
Length (English) 6 in.
Length (Metric) 15.24 cm
No. per Pack 1
Quantity 1/Ea.
Type Beaker
Width (English) 2 in.
Width (Metric) 5 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Raised Outer Graduated Scale
Style Tapered
Show More Show Less