missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ SP Scienceware™ White Plastic Aprons

Catalog No. s474001
Change view
Click to view available options
:
Disposable; Plastic; 46L x 28in.W (116 x 71.1cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S474001 Disposable; Plastic; 46L x 28in.W (116 x 71.1cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S474001 Supplier Ansell™ Supplier No. 56210950131
Only null left

Plastic aprons won't crack, peel, or stiffen with use!

Resist a variety of spills and are designed for peak efficiency and cleanliness.

Reusable Student Apron

  • Constructed of lightweight vinyl
  • Plastic won't stick together
  • Tape-reinforced edges
  • Thickness: 4mil
Disposable Apron
  • Made of a medium-weigh plastic, may be reused
  • Costs less than the price of laundering
  • Thickness: 1.5mil

Specifications

Material Vinyl
Color White
Disposable Single-use
Thickness 1.5 mil
Dimensions (L x W) 46 x 28 in. (106.68 x 71.12 cm)
Length (English) 46 in.
Length (Metric) 106.68 cm
Width (English) 28 in.
Width (Metric) 71.12 cm