missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ Plasma Freezer

This Plasma Freezers is engineered to provide quality storage and maximum protection for life-saving plasma. In compliance with the requirements set forth by AABB for the refrigerated cold storage of blood-based product and in accordance with FDA listed Class II medical devices.
Supplier: Corepoint Scientific™ NSBF231WSWCR/0
Description
- Optimal temperature control with PID microprocessor
- Smart Controller
- EPA SNAP compliant refrigerants
- Full array of alarms
- LED interior lighting
- Stainless steel interiors
- Sliding drawers
- Probe access port
Chemical Identifiers
| Plasma Freezer | |
| Temperatures do not exceed -34.5°C for short door opening (-29.6°C for extended door opening) | |
| Urethane | |
| Powder-coated Steel | |
| Upright | |
| White | |
| Probe Access Port | |
| Automatic | |
| Temperature monitoring data acquisition system (DAQ) and event logging active on battery backup | |
| NEMA 5-15 | |
| V-drive |
| -35°C to -15°C | |
| Scratch-resistant Painted Steel | |
| Stainless Steel | |
| EPA SNAP, FDA, AABB | |
| LCD Display | |
| Fan-forced | |
| 2 Year Warranty for Parts and Labor (Excluding Calibrations), 7 Year Warranty for Compressor | |
| Integrated Alarm Systems | |
| High/low Temperature Alarms | |
| 100/120 V | |
| Natural Hydrocarbon Refrigerant |
Specifications
| Plasma Freezer | |
| 651 L | |
| Swing Solid with Chart Recorder | |
| Temperatures do not exceed -34.5°C for short door opening (-29.6°C for extended door opening) | |
| Urethane | |
| Powder-coated Steel | |
| EPA SNAP, FDA, AABB | |
| LCD Display | |
| Fan-forced | |
| 2 Year Warranty for Parts and Labor (Excluding Calibrations), 7 Year Warranty for Compressor | |
| NSBF231WSWCR/0 | |
| Temperature monitoring data acquisition system (DAQ) and event logging active on battery backup | |
| 7 A | |
| 100/120 V | |
| V-drive | |
| Plasma Boxes (400+) |
| 23 cu. ft. | |
| -35°C to -15°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Stainless Steel | |
| 7 Drawers, Optional 8th | |
| Upright | |
| White | |
| Probe Access Port | |
| Automatic | |
| Integrated Alarm Systems | |
| High/low Temperature Alarms | |
| NEMA 5-15 | |
| 8.57 KWh/day | |
| Natural Hydrocarbon Refrigerant |