missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Rodent Injection Cone

Catalog No. 0128832
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0128832 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0128832 Supplier Plas Labs™ Supplier No. 561RC

Ideal for large quantity sampling which requires high speed and efficiency

  • Completely transparent, durable, and easy to clean
  • Utilizes suction cup feet to secure device

Specifications

Color Clear
For Use With (Application) Ideal for large quantity sampling requires high speed and efficiency
Type Rodent Injection Cone
Material Acrylic
Sterilization Method Chemically sterilized or washed at 180°F
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Diameter (English) 4 in.
Diameter (Metric) 10.16 cm
Weight Range 15 to 30 g (Mice), 500 to 600 g (Rats)
Show More Show Less