missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Model 830-CP Compact Glove Box
Description
Offer cleanliness, safety, portability and a draft-free atmosphere for the maximum effectiveness of your balance.
- Models include access doors; some models also include vents
- Top section is removable for easy installation of equipment
- Main chamber holds two purging gas valves
- Models offer a white leveling tray for easy transferring of liquids, white ambidextrous Hypalon™ gloves for superior chemical and UV resistance, a pressure relief valve that minimizes glove “fight back,” and replaceable HEPA and organic vapor canister filters
- All clamps are stainless steel and completely adjustable
Order Info
No transfer chamber included
Certifications
Hospital-grade multiple electrical outlet strip is UL listed and CSA certified. CE marked.
Specifications
Specifications
| Product Type | Glove Box |
| Filter Type | HEPA, Organic Vapor |
| Certifications/Compliance | UL, CSA, CE |
| Depth (English) | 30 in. |
| Depth (English) Interior | 23 in. |
| Depth (Metric) | 76.2 cm |
| Depth (Metric) Interior | 58.42 cm |
| For Use With (Application) | Determining the dry weight or moisture content of aqueous solutions, adhesives, cereals, toxic chemicals, pharmaceuticals, paper, plastics and light radioactive materials |
| Height (English) | 31 in. |
| Height (English) Interior | 30 in. |
| Show More |