missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ La Petite Glove Box, 815 PGB Series
Description
Lightweight and easy to move from one lab to another—two-thirds the size of the 818-GB basic glove box.
- Two components—top and bottom—sealed using clean-room-friendly gel sealant
- Unbreakable, optically clear, one-piece formed top
- Bright white, one-piece bottom with easy-to-clean corners formed of high-temperature Noryl™
- Adjustable, stainless-steel clamps with security locking features
- Large access door (12 in. opening)
- Four ground key-cock valves for purging and gas entry
- Adjustable RH gauge
- “Weathertite” duplex electrical outlet with safety covers
- Transparent vacuum-capable transfer chamber, 12L x 9.75 in. I.D. with vacuum gauge
- White leveling plate for transferring liquids
Gel Sealant System (replacement gel available separately)
- Provides air-tight, water-tight barrier for secure sealing of the HEPA filter system
- Highly adhesive, quick releasing and self healing
- Nontoxic, does not support biological growth, will not outgas and contains no silicone
Order Info
7 in. Latex or neoprene gloves available.
Warranty
12 months
Specifications
Specifications
| Product Type | Glove Box |
| Amperage | 12 A |
| Certifications/Compliance | CE |
| Depth (English) | 29 in. |
| Depth (English) Interior | 25.5 in. |
| Depth (Metric) | 74 cm |
| Depth (Metric) Interior | 65 cm |
| Height (English) | 22 in. |
| Height (English) Interior | 21.5 in. |
| Height (Metric) | 56 cm |
| Show More |