missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Flat-Bottom Rodent Restrainers

Catalog No. 0128831D
Change view
Click to view available options
Diameter (English):
2 in.
2.5 in.
3.25 in.
Length (English):
5 in.
6 in.
8 in.
Weight Range:
125 to 250 g
250 to 500 g
30 to 125 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English) Weight Range
0128831D 3.25 in. 8 in. 250 to 500 g
0128831B 2 in. 5 in. 30 to 125 g
0128831C 2.5 in. 6 in. 125 to 250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0128831D Supplier Plas Labs™ Supplier No. 544 RR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Apertures in the top and bottom provide easy access for injections or sampling

  • Pocket and holes in the front make it easy to anesthetize or feed the animal
  • Clear material provides a visual check of rodent's condition
  • Adjustable tail stock can be inserted into any one of four positions

Specifications

Color Clear
For Use With (Application) Injections or Blood Sampling
Type Flat Bottom Rodent Restrainer
Material Noryl™ Plastic
Sterilization Method Chemically sterilized or washed at 180°F
Length (English) 8 in.
Length (Metric) 20.32 cm
Diameter (English) 3.25 in.
Diameter (Metric) 8.25 cm
Weight Range 250 to 500 g