missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Animal Operating Boards

Catalog No. 0128830A
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
0128830A White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0128830A Supplier Plas Labs™ Supplier No. 508 MS

Includes

Five adjustable nylon cords

Useful for surgery, biopsy, necropsy, injections and basic restraint

  • One-piece Noryl™ plastic boards accommodate small animals

  • Suction cup feet secure 01-288-30A
  • Metal bracket on 01-330 enables user to elevate the head end of board if needed

Specifications

Color White
For Use With (Application) Surgery, Biopsy, Necropsy, Injections, Basic Restraint
Type Animal Operating Board
Includes 5 adjustable nylon cords
Material Noryl™ Plastic
Dimensions (L x W) 11 x 4.5 in. (28 x 11.43 cm)
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm