missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ 890-Series Temperature and Humidity Controlled Glove Boxes

Catalog No. 11389131
Change view
Click to view available options
Width (English):
55 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
11389131 55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11389131 Supplier Plas Labs™ Supplier No. 890THC/DT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Vacuum capable transfer chamber, one piece Hypalon™ gloves, large color touch screen operator display, inert gas hook-up, internal 110V power, Serial (DB9) connection for data acquisition, and optional drying train package (11-389-131).

Roomy, single station glove box

Accurately maintains temperature and humidity (RH)

Includes vacuum capable transfer chamber, one piece Hypalon™ gloves, large color touch screen operator display, inert gas hook-up, internal 110V power, Serial (DB9) connection for data acquisition, and optional drying train package.
Basic Features

  • 8 in. color panel touch screen
  • Humidity (Rh) transmitter with 8′ sensor cable
  • Platinum RTD with sealing gland
  • Four pre-set conditions
  • Inert gas hook-up
  • Two inlet/outlet gas valves on main chamber and transfer chamber
  • Serial port connection for data logging
  • Thermoelectric assembly (Peltier device)

  • Thermoelectric assembly (Peltier device)
  • Password protected, configurable PID control
  • One touch, on screen data logging
  • Nebulizer

Model 890-THC/DT
Includes Drying Train Package with two (2) canisters filled with Molecular Sieve™ and a circulation pump

Order Info

Drying Train Package can be used if a house supply of inert gas is not available. Periodic regeneration of the molecular sieve is recommended for optimal drying performance.

Specifications

Product Type Enclosure
Amperage 5 A
Certifications/Compliance UL, CE
Depth (English) 39 in.
Depth (English) Interior 28 in.
Depth (Metric) 89 cm
Depth (Metric) Interior 71.2 cm
Dimensions (L x W x H) 55 x 55 x 38 in. (140 x 140 x 96.5 cm)
For Use With (Application) Laboratory isolation applications that require the maintenance of accurate temperature and humidity levels
Height (English) 38 in.
Height (English) Interior 26 in.
Height (Metric) 96.5 cm
Length (English) 55 in.
Length (Metric) 140 cm
Voltage 120 V
Volume (English) 17.3 cu. ft.
Width (English) 55 in.
Width (English) Interior 41 in.
Width (Metric) 140 cm
Width (Metric) Interior 104 cm
Frequency 50/60 Hz
Show More Show Less