missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant Pot Holder

Catalog No. S24473
Change view
Click to view available options
Diameter (Metric):
87 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S24473 87 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24473 Supplier Eisco™ Supplier No. BI0246

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For fitting electric clinostat in place of cork disc.

  • Holder accommodates any size or shape of pot up to 75mm dia.

Specifications

Product Type Plant Pot Holder
Height (Metric) 100 mm
For Use With (Application) For fitting electric clinostat in place of cork disc
Includes 87mm cylindrical vessel
Diameter (Metric) 87 mm
For Use With (Equipment) Accommodates any size or shape of pot up to 75mm dia.