missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant Mitosis Model

Catalog No. S80811
Change view
Click to view available options
Botany
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S80811 Botany
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80811 Supplier Eisco™ Supplier No. BM0038

missing translation for 'validMainframeMsg'

Made up of a set of 10 models that each depict a separate phase of plant mitosis

  • Set of 10 smaller models
  • Individual models each depict a different phase of plant mitotic division
  • Numbered with English key card
  • Perfect for any classroom

Specifications

Dimensions (L x W x H) 45 x 40 x 5 cm
Dimensions (L x W) 18 x 15.5 in.
For Use With (Application) Teaching Plant Mitosis
Height (English) 1.6 in.
Height (Metric) 4 cm
Includes 10 Smaller Models, Numbered Key Card
Length (English) 18 in.
Length (Metric) 45.72 cm
Material Plastic
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Width (English) 15.5 in.
Width (Metric) 39.37 cm
Product Type Botany Model
Show More Show Less