missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plant Cell Model

Catalog No. S12902
Change view
Click to view available options
Dimensions (L x W x H):
23 x 16 x 9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S12902 23 x 16 x 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12902 Supplier Eisco™ Supplier No. BM0052

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Detailed structure of typical plant cell magnified 50 million times.

  • Depicts ectoplasm, cytoplasm, endoplasmic recticulum, vacuoles, etc
  • Numbered with English key card

Specifications

Dimensions (L x W x H) 23 x 16 x 9 cm
For Use With (Application) Detailed structure magnified 50 million times
Height (English) 4.5 in
Height (Metric) 11.43 cm
Includes English key card
Length (English) 10 in
Length (Metric) 25.4 cm
Material ABS Plastic
Weight (English) 2 lb.
Weight (Metric) 907.18 g
Width (English) 10 in
Width (Metric) 25.4 cm
Product Type Botany Model
Show More Show Less