missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plano Glass Mirrors - Unmounted

Catalog No. S41518
Change view
Click to view available options
Dimensions (L x W):
150 x 100 mm (6 x 4 in.)
150 x 25 mm (6 x 1 in.)
150 x 50 mm (6 x 2 in.)
75 x 25 mm (3 x 1 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S41518 150 x 100 mm (6 x 4 in.)
S41514 75 x 25 mm (3 x 1 in.)
S41516 150 x 25 mm (6 x 1 in.)
S41517 150 x 50 mm (6 x 2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S41518 Supplier Eisco™ Supplier No. PH0514F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Rectangular, plano glass mirrors have a silvered back with protective coating and are designed for physics and educational uses. Pack of 10

  • Rectangular shaped plano glass mirrors
  • Designed for educational use
  • Include silvered back with protective coating
  • Pack of 10

Warranty

1 year limited manufacturer warranty.

Specifications

Dimensions (L x W) 150 x 100 mm (6 x 4 in.)
Quantity 10 Pk.
Material Plano Glass
For Use With (Application) Light, Optics
Product Type Mirror
Shape Rectangular