missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Plankton Net with Collection Vial
Description
- 35 in. deep plankton net
- 12 in. diameter metal ring
- Made of strong muslin netting cloth
- 3 braided leads provide maximum strength during collection
- Strong cloth pocket holds collection vial
- Includes durable plastic collection vial
- Collection vial is 2 in. deep with a 1.5 in. opening
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 1 |
| Product Type | Plankton Net |
| Includes | 2 collection bottles |
| Length (English) | 12 in. |
| Weight (Metric) | 181.43 g |
| Length (Metric) | 31 cm |
| Material | Muslin netting cloth |
| Weight (English) | 0.4 lb. |
| For Use With (Application) | Specimen collection |