missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Planck Constant Determination Box

Catalog No. S24913
Change view
Click to view available options
Dimensions (L x W):
4.75 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24913 4.75 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24913 Supplier Eisco™ Supplier No. PH1365

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determining the approximate value of Plancks constant using elbow voltage.

  • Utilizes elbow voltage in characteristic curves of LEDs
  • Seven LEDs covering from deep blue at 470nm to 940nm mounted on box
  • External power supply of 9V required or 9V battery with connecting cords

Specifications

Product Type Planck's Constant Determination Box
For Use With (Application) Determining the approximate value of Planck's constant
Includes Plastic viewing tube
Required Accessories Power Supply (9V DC), Voltmeter (0-9 Volts), Ammeter (20mA) and 6 Banana Plug Connecting Leads
Dimensions (L x W) 4.75 x 8 in.